Conduit Penetration Flashing

Item #: 0180581

Cat #: QMCPT A 12

UPC:

$ 33.45 EA
Company wide:
52 in stock
Documents & Guides
Conduit Penetration Flashing for Curved and Flat Tile Roofs, 18" x 18" Flashing, Accommodates ½", ¾", or 1" Diameter Conduit

Overview

Conduit Penetration Flashing for Curved and Flat Tile Roofs, 18" x 18" Flashing, Accommodates ½", ¾", or 1" Diameter Conduit

Quick Mount PV's Tile Conduit Penetration Flashing provides a quick, easy way to install conduit through the roof while protecting against water intrusion with two seamless, all-aluminum spun cone flashings. The innovative EPDM post collar can be easily customized to fit a 1/2", 3/4" or 1" diameter conduit. Includes top and sub-flashing to double flash tile roof penetrations for code compliance.

Also known as: QMCPT A 12, QMPQMCPTA12

Specifications

Finish: Mill
Finish: Mill