C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, Copper

Item #: 0180553

Cat #: YGHC29C29

UPC: 781810221051

Company wide:
0 in stock
Documents & Guides
C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, 1/2 Inch or 5/8 Inch Rod, (Run) 3/0 AWG to 250 MCM (Tap), Copper

Overview

C-Tap Connector, Wire Range 3/0 AWG to 250 MCM, 1/2 Inch or 5/8 Inch Rod, (Run) 3/0 AWG to 250 MCM (Tap), Copper

Irreversible compression ground tap figure “C” connectors. Accommodates all cable combinations from #6 solid through 500 kcmil. “C”- shaped opening permits placing two continuous parallel cables into conductor groove. UL 467 Listed. Acceptable for direct burial in earth or concrete. Prefilled with PENETROX™ compound and strip sealed. Certain sizes are also UL467 Listed and CSA Certified for wire to ground rod.

Also known as: 781810221051, YGHC29C29, BURYGHC29C29

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 250
Material: Copper
Allowable Gauge Range: 3/0 - 250
Standards: California Proposition 65