PLATT logo

Photoelectric Sensor, Comet, Background Rejection, 6", Sensing Range

Item #: 0180551
Cat #: 13108AQD03
UPC:
$ 393.16 EA
Company wide:
5 in stock
Documents & Guides
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 6 inch (150 mm) Sensing Range, Infrared Beam, 20-264 VAC, 10-30 VDC, 4-Pin Micro DC Connector, NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used to detect Metallic or Non-metallic objects and ignore background conditions.
Also known as: 13108AQD03, CUT13108AQD03

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: 4X, 6
Volts DC Range: 30, 15
Type: Background Rejection, Proximity, Photoelectric
Volts DC Range: 30, 15
IP/NEMA Rating: 4X, 6

Customer Reviews

No reviews for this product
(0)