This product has been discontinued.

Breaker, 15A, 2P, 120/240V, 10 kAIC, Type BR Ground Faul
Item #: 0180548
Cat #: GFTCB215
UPC: 786676025607
$ 170.00 EA
Clearance
Price good while supplies last
Company wide:
6
in stock
Discontinued
Documents & Guides
15 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Overview
15 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676025607, GFTCB215, CUTGFTCB215
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | BR |