This product has been discontinued.

Breaker, 60A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault
Item #: 0180547
Cat #: CH260GFT
UPC: 786676025669
Company wide:
0
in stock
Discontinued
Documents & Guides
60 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC
Overview
60 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676025669, CH260GFT, CUTCH260GFT
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 60 |