This product has been discontinued.

Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault
Item #: 0180544
Cat #: CH250GFT
UPC: 786676025652
Company wide:
0
in stock
Discontinued
Documents & Guides
50 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC.
Overview
50 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC.
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786676025652, CH250GFT, CUTCH250GFT, TAN BREAKER
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 50 |