Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault

Item #: 0180519

Cat #: CH240GFT

UPC: 786676025720

Company wide:
0 in stock
Documents & Guides
40 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC

Overview

40 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676025720, CH240GFT, CUTCH240GFT

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40