Breaker, 35A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault

Item #: 0180518

Cat #: CH235GFT

UPC: 786676026802

$ 544.00 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 2-Pole, CH 2 Pole 30A Ground Fault Self Test, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wireType CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 2-Pole, CH 2 Pole 30A Ground Fault Self Test, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wireType CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 786676026802, CH235GFT, CUTCH235GFT

Specifications

Amps: 35
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 2
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240