2" EMT 30° Elbow

Item #: 0180510

Cat #: 2E30

UPC: 980020020465

$ 33.85 EA
Company wide:
132 in stock
2 Inch EMT 30 Degree Elbow

Overview

2 Inch EMT 30 Degree Elbow

Provides a change in direction in a conduit run

Also known as: 980020020465, 2E30

Specifications

Material: Steel
Diameter: 2 in
Angle: 30°
Material: Steel
Angle: 30°
Diameter: 2 in