3" EMT 30° Elbow

Item #: 0180507
Cat #: 3E30
UPC: 786692020587
$ 108.29 EA
Company wide:
65 in stock
3 Inch EMT 30 Degree Elbow

Overview

3 Inch EMT 30 Degree Elbow
EMT elbows and pulling elbows are  used to make an angled bend between two lengths of EMT, or between EMT conduit and a box or enclosure .
Also known as: 786692020587, 3E30

Specifications

Diameter: 3 in
Material: Steel
Angle: 30°
Diameter: 3 in
Angle: 30°
Material: Steel

Customer Reviews

No reviews for this product
(0)