Conduit Body, Type TB, Diameter 1", Form 35, Malleable Iron

Item #: 0180505

Cat #: TB100M

UPC: 781381689052

$ 42.02 EA
Company wide:
13 in stock
Conduit Body, Type TB, Diameter 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type TB, Diameter 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381689052, TB100M, APPTB100M, Back Tee

Specifications

Material: Malleable Iron
Diameter: 1 in
Type: Type TB
Family / Style: Form 35
Material: Malleable Iron
Type: Type TB
Diameter: 1 in
Family / Style: Form 35