Snap-On, Separator End Section, Type: SCF61

Item #: 0180496

Cat #: 0114 202.25

UPC: 662019955339

$ 3.15 EA
Company wide:
0 in stock
Documents & Guides
Snap-On Separator End Section for Blocks / Separators. Type: SCF61. Color: Gray. Thickness: 2 mm. Used with Terminal Block Type: M 4/6 except D & G, M 6/8 - M 10/10, M 4/6.H, M 1,5/6.HH and ADV. Only ***Allows marking, by the user, on the back of the separator.

Overview

Snap-On Separator End Section for Blocks / Separators. Type: SCF61. Color: Gray. Thickness: 2 mm. Used with Terminal Block Type: M 4/6 except D & G, M 6/8 - M 10/10, M 4/6.H, M 1,5/6.HH and ADV. Only ***Allows marking, by the user, on the back of the separator.

The end stops are mounted at the extremity of the terminal board assembly, giving additional support to the terminal blocks as markers.

Also known as: 662019955339, 0114 202.25, ENT1SNA114202R2500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec