DIT DW8002 14"x 7/64" x 1"BAR CUTTE

Item #: 0180487

Cat #: DW8002

UPC: 028874080027

Company wide:
0 in stock
Documents & Guides
Dewalt DW8002 14" DIA METAL CUTWHEEL 3/32" (HEAVY METAL) BAR CUTTER WHEEL

Overview

Dewalt DW8002 14" DIA METAL CUTWHEEL 3/32" (HEAVY METAL) BAR CUTTER WHEEL

DeWalt fabrication cutting wheel. High performance cutting of carbon steel and other ferrous metals. General purpose metal cutting blades for any thickness material.

Also known as: 028874080027, DW8002, DEWDW8002

Features & Benefits

  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

Type: Cutting Wheel
Diameter: 14 in
Type: Cutting Wheel
Diameter: 14 in