Breaker, 25A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault

Item #: 0180482

Cat #: CH225GFT

UPC: 786676025638

$ 544.00 EA
Company wide:
0 in stock
Documents & Guides
25 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, Self Testing, 10 kAIC, 120/240 VAC.
Also known as: 786676025638, CH225GFT, CUTCH225GFT, CH Ground Fault, CH 2P 25A GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25