Fuse Adapter Kit, 400A, 240VAC, Type T, Order 1 Kit per Pole

Item #: 0180471

Cat #: DS526TK

UPC: 782113207872

$ 419.27 EA
Company wide:
0 in stock
Documents & Guides
T Fuse Adapter Kit, Used With 400 Amp 240 Volt General Duty, Heavy Duty Safety Switches, Order 1 Kit per Pole

Overview

T Fuse Adapter Kit, Used With 400 Amp 240 Volt General Duty, Heavy Duty Safety Switches, Order 1 Kit per Pole
Also known as: 782113207872, DS526TK, CUTDS526TK

Specifications

Class: T
Amps: 400
Mounting: Device
Volts AC: 240
Class: T
Mounting: Device
Amps: 400
Volts AC: 240