1
more

CCP BASE, 3 POLE, 100A CF PANEL BOARD
Item #: 0180459
Cat #: CCPB-3-100CF
UPC: 051712268103
Company wide:
0
in stock
Documents & Guides
CCP BASE, 3 POLE, 100A CF PANEL BOARDEaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600V, 100A, UL98 fusible disconnect, Three-pole, Class CF, 200KA
Overview
CCP BASE, 3 POLE, 100A CF PANEL BOARDEaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600V, 100A, UL98 fusible disconnect, Three-pole, Class CF, 200KA
The revolutionary Bussmann™ series CCP with CUBEFuse™ is a fused branch circuit disconnect that requires up to 67% less space with ratings up to 600A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Also known as: 051712268103, CCPB-3-100CF, BUSCCPB3100CF
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Bolt |
| Class: | CF |
| Poles: | 3 |
| Mounting: | Bolt |
| Amps: | 100 |
| Class: | CF |