7.5HP 1770RPM 3PH 60HZ 213 T 0735M TEFC

Item #: 0180453

Cat #: 3770T

UPC: 781568102725

Call for price
Company wide:
0 in stock
7.5HP 1770RPM 3PH 60HZ 213 T 0735M TEFC

Overview

7.5HP 1770RPM 3PH 60HZ 213 T 0735M TEFC
Also known as: 781568102725, 3770T, BLMEM3770T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500