
Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps
Item #: 0180432
Cat #: 545
UPC: 050169005453
$ 40.13 EA
Company wide:
106
in stock
Documents & Guides
3" x 2", 1-Gang, Non-Gangable, Switch Box with Old Work Bracket & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Cubic Inches: 12.5".
Overview
3" x 2", 1-Gang, Non-Gangable, Switch Box with Old Work Bracket & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Cubic Inches: 12.5".
3 in. x 2 in., 2-1/2 in. deep Gangable switch boxes offer the option of constructing a box to hold two or more devices Cable clamps suitable for use with nonmetallic sheathed cable Plaster ears allow a box to be used in "old work" applications Supplied with two 1/2 in. knockouts 12.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169005453, 545, RAC545
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Cable clamps suitable for use with nonmetallic sheathed cable
- Plaster ears allow a box to be used in "old work" applications
- Supplied with two 1/2 in. knockouts
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |