Square Box, 4 Inch

Item #: 0180424
Cat #: 8232
UPC:
Call for price
Company wide:
0 in stock
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches, 30.3.

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch and (4) 3/4 Inch, Bottom Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches, 30.3.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 8232, RAC8232

Specifications

Knockouts: 1/2 in, 3/4 in
Mounting: Screw On
Material: Steel
Product Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On
Product Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)