This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves "Snub Nose" Includes: M18 FORCE LOGIC™ 6T Crimper, M18™ & M12™ Multi-Voltage Charger, (2) M18™ REDLITHIUM™ CP2.0 Battery, Carabineer, M18™ 6T Snub Nose Crimping Jaw (49-16-00D3), Utility Bucket Bag
Overview
M18™ FORCE LOGIC™ 6T Utility Crimper Kit with D3 Grooves "Snub Nose" Includes: M18 FORCE LOGIC™ 6T Crimper, M18™ & M12™ Multi-Voltage Charger, (2) M18™ REDLITHIUM™ CP2.0 Battery, Carabineer, M18™ 6T Snub Nose Crimping Jaw (49-16-00D3), Utility Bucket Bag
The M18™ Force Logic™ 6T crimpers are the most reliable way to crimp. Moving the grip to the center of tool delivers ultimate control in class 3 gloves, improving alignment and accuracy. M18™ Force Logic™ 6T crimpers, feature the industry’s first adaptive pressure control system, PFM™. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure to complete the crimp. The result, Milwaukee® crimpers are the most accurate, fastest and most durable crimpers in the world.
Also known as: 045242339419, 2678-22, MIL267822
Features & Benefits
- Milwaukee® Crimpers feature a fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering ultimate reliability in the toughest conditions and up to 4x longer life. Milwaukee® 6T utility Crimpers deliver confidence for any power emergency
- Featuring Milwaukee® one key™ technology, Milwaukee® 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.
- For ultimate versatility Milwaukee M18™ 750 MCM cable cutting jaw (49-16-2772) and M18™ 477 ACSR jaw (49-16-2773) are easily interchangeable on all 2678-20 models
- The kit includes (2) M18™ 2.0 REDLITHIUM™ batteries, AC/DC charger, bucket bag and carabiner.
- Fastest crimp time in the industry PFM 2.5X faster crimp speed
- Receive instant pressure verification with green light, tool records and stores every crimp made
- Weather protected electronics keep dirt, dust and moisture out
Specifications
| Type: | Lithium Battery |
| Type: | Lithium Battery |