5" PVC Conduit Cap

Item #: 0180375

Cat #: 5PCA

UPC: 980060061749

$ 68.39 EA
Company wide:
0 in stock
Documents & Guides
5" PVC Conduit Cap.

Overview

5" PVC Conduit Cap.

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060061749, 5PCA

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC