Lay-In Wireway, Type 12, Hinge Cover, 8" x 8" x 12", Steel, Gray

Item #: 0180335

Cat #: F88L12

UPC: 783510191702

$ 421.42 EA
Company wide:
0 in stock
Type 12 Lay-In Wireway, Hinge Cover, 8 Inch x 8 Inch x 12 Inch, Steel, Gray

Overview

Type 12 Lay-In Wireway, Hinge Cover, 8 Inch x 8 Inch x 12 Inch, Steel, Gray

Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants. This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling.

Also known as: 783510191702, F88L12, HOFF88L12

Features & Benefits

  • Lay-in NEMA Type 12 Wireway fittings are used primarily in industrial applications to protect wiring against exposure to oil and other contaminants
  • This gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 12 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 12 in
Width: 8 in
Height: 8 in