
Flush Extension Adapter, 3-Gang, 500/700 Series Raceway, Ivory
Item #: 0180318
Cat #: V5751-3
UPC: 786776070613
$ 58.94 EA
Company wide:
19
in stock
Documents & Guides
Steel, 3-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.
Overview
Steel, 3-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth, 4-5/8" Length, 6-1/2" Width. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776070613, V5751-3, WMDV57513
Specifications
| Length: | 4 5/8 in |
| Width: | 6 1/2 in |
| Color: | Ivory |
| Material: | Steel |
| Depth: | 15/16 in |
| Length: | 4 5/8 in |
| Color: | Ivory |
| Depth: | 15/16 in |
| Width: | 6 1/2 in |
| Material: | Steel |