LEV T7380-E 20A TR ALARM SURG

Item #: 0180275
Cat #: T7380-E
UPC: 078477492826
$ 67.36 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, 20A feed through, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate -Black

Overview

20 Amp, 125 Volt, 20A feed through, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/ Indicator Light and Audible Alarm, Back & Side Wired, Steel Strap, includes matching color wallplate -Black
Also known as: 078477492826, T7380-E, LEVT7380E

Specifications

Material: Polycarbonate
Mounting: Box
Color: Black
Amps: 20
NEMA Configuration: 5-20R, WD-6
Material: Polycarbonate
Color: Black
NEMA Configuration: 5-20R, WD-6
Mounting: Box
Amps: 20

Customer Reviews

No reviews for this product
(0)