Transformer, Dry Type, 15KVA, 208 Delta - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0180250

Cat #: T3792711S

UPC: 047503792711

Company wide:
0 in stock
Transformer, Dry Type, 15 KVA, 208 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 208 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503792711, T3792711S, ACMT3792711S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 15kVA
Type: Isolation Transformer
Standards: California Proposition 65
Volt Amps: 15kVA
Standards: California Proposition 65
Type: Isolation Transformer