HID Non-Cycling High Pressure Sodium Lamp, 250 W, E39 Mogul High Pr

Item #: 0180222
Cat #: LU250PLUSECO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
HID Non-Cycling High Pressure Sodium Lamp, 250 W, E39 Mogul High Pressure Sodium Lamp, ET18, 29000 Lumens *Sylvania Part # 67572*

Overview

HID Non-Cycling High Pressure Sodium Lamp, 250 W, E39 Mogul High Pressure Sodium Lamp, ET18, 29000 Lumens *Sylvania Part # 67572*
The Sylvania SYLLU250/PLUS/ECO LUMALUX® PLUS and LUMALUX® PLUS ECO lamps manufactured incorporate the latest technology to eliminate the end-of-life cycling of HPS lamps. They remain off at end-of-life. LUMALUX® PLUS/ECO lamps are constructed with lead-free welded bases and pass the existing Federal TCLP test. Sylvania offers the most comprehensive lamp and ballast system solutions. For compatible Sylvania ballasts please refer to our Lamp and Ballast Catalog or contact your local Sylvania representative.
Also known as: LU250PLUSECO, SYLLU250PLUSECO

Specifications

Volts AC: 100
ANSI Code: S50
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
Lumens: 29000
Color Rendering Index (CRI): 22
Wattage: 250
Light Technology: HID
Volts AC: 100
Color Temperature: 2100 (Warm White)
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22
Light Technology: HID
ANSI Code: S50
Base: Mogul Screw (E39)
Lumens: 29000
Wattage: 250

Customer Reviews

No reviews for this product
(0)