Dummy Fuse - Neutral, Type H & R, 100A, 600V

Item #: 0180211

Cat #: NTS-R-100

UPC: 051712316521

$ 643.87 EA
Company wide:
0 in stock
Documents & Guides
Dummy Fuse - Neutral, Type H & R, 100A, 600V

Overview

Dummy Fuse - Neutral, Type H & R, 100A, 600V
Also known as: 051712316521, NTS-R-100, BUSNTSR100

Specifications

Amps: 100
Class: R, H
Volts AC: 600
Mounting: Clip
Family / Style: NTS
Amps: 100
Volts AC: 600
Family / Style: NTS
Class: R, H
Mounting: Clip