2
more

Breaker, 60A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On, Shunt trip
Item #: 0180134
Cat #: BAB2060S
UPC: 786679313008
$ 1038.66 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Shunt Trip, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC
Overview
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Shunt Trip, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC
Also known as: 786679313008, BAB2060S, CUTBAB2060S
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |