BR style 1-inch loadcenter

Item #: 0180132

Cat #: BR3040B200V

UPC: 786676001106

Company wide:
0 in stock
BR style 1-inch loadcenter, main circuit breaker, high aid, 200A, single-phase, 40-pole, 40 circuits, 30 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, c4 box size

Overview

BR style 1-inch loadcenter, main circuit breaker, high aid, 200A, single-phase, 40-pole, 40 circuits, 30 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60¦C or 75¦C wire, NEMA 1 enclosure, c4 box size
Also known as: 786676001106, BR3040B200V, CUTBR3040B200V

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 30
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40