400A, 1P, 4 Jaw, Meter Socket

Item #: 0180128

Cat #: 324 N SS

UPC: 782051001051

$ 2014.15 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Overhead/Underground Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Overhead/Underground Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 32" x 14" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

B-Line produced the first UL listed Meter Socket, along with the first UL listed 320 class meter socket. We have a history of breaking new ground with innovative new products, and also continually improving on existing products and technologies. Our ringless meter mounting products are no exception. As you look at this catalog, you will find labor saving and quality improving innovations that will make your every installation a success.

Also known as: 782051001051, 324 N SS, CIR324NSS

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1