15A, 250VAC/250VDC, L25S Series Very Fast Acting Fuse

Item #: 0180126

Cat #: L25S015

UPC: 079458840155

Company wide:
0 in stock
Documents & Guides
15 Amp Fuse, Semiconductor, Brand or Series: L25S, Type: Cartridge, Voltage Rating: 250 VAC, 250 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 9/16 Diameter x 2 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

Overview

15 Amp Fuse, Semiconductor, Brand or Series: L25S, Type: Cartridge, Voltage Rating: 250 VAC, 250 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 9/16 Diameter x 2 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.”

Also known as: 079458840155, L25S015, LFUL25S015

Specifications

Volts DC: 250
Length: 2 in
Mounting: Bolt
Diameter: 9/16 in
Amps: 15
Volts AC: 250
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 20 kA
Volts DC: 250
Mounting: Bolt
Amps: 15
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA
Length: 2 in
Diameter: 9/16 in
Volts AC: 250
Type: Semi Conductor Fuse