1-5/8" x 13/16" Back To Back Strut, Steel, Pre-Galvanized, 10' Length

Item #: 0180117

Cat #: P4101 10PG

UPC: 702316512849

$ 6.80 FT
Company wide:
880 in stock
Documents & Guides
1-5/8" x 13/16" Shallow Back To Back Strut, No Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot Length, Silver

Overview

1-5/8" x 13/16" Shallow Back To Back Strut, No Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot Length, Silver

Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Also known as: 702316512849, P4101 10PG, PSTP410110PG, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in