Ind/lkg Plug

Item #: 0180102

Cat #: 2631

UPC: 078477807941

$ 37.79 EA
Company wide:
2 in stock
30 Amp, 277 Volt, NEMA L7-30p, 2p, 3w, Locking Plug,industrial Grade, Grounding,- Black-white

Overview

30 Amp, 277 Volt, NEMA L7-30p, 2p, 3w, Locking Plug,industrial Grade, Grounding,- Black-white

30 Amp, 277 Volt, NEMA L7-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477807941, 2631, LEV2631

Specifications

Volts AC: 277
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
NEMA Configuration: L7-30P
Volts AC: 277
Amps: 30
NEMA Configuration: L7-30P
Color: Black/White
Type: Plug, Non-Grounding