Ind/lkg Conn

Item #: 0180098

Cat #: 2633

UPC: 078477807019

$ 79.37 EA
Company wide:
5 in stock
30 Amp, 277 Volt, NEMA L7-30r, 2p, 3w, Locking Connector,industrial Grade, Grounding, - Black-white

Overview

30 Amp, 277 Volt, NEMA L7-30r, 2p, 3w, Locking Connector,industrial Grade, Grounding, - Black-white

30 Amp, 277 Volt, NEMA L7-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477807019, 2633, LEV2633

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip, Non-Grounding
Volts AC: 277
Color: Black/White
Amps: 30
NEMA Configuration: L7-30R
Type: Grounding, Connector, Locking Connector, Grounding Clip, Non-Grounding
Color: Black/White
NEMA Configuration: L7-30R
Volts AC: 277
Amps: 30