Locking Plug, 50A, 125V, California Style, 2P3W

Item #: 0180097

Cat #: CS6361C

UPC: 078477326022

$ 131.32 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug,industrial Grade, Grounding, California Style - Black-white

Overview

50 Amp, 125 Volt, NEMA Non-NEMA, 2p, 3w, Locking Plug,industrial Grade, Grounding, California Style - Black-white

50Amp, 125V AC, Non-NEMA, 2P, 3W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS) Black-White

Also known as: 078477326022, CS6361C, LEVCS6361C

Specifications

Type: Grounding, California Style, Plug
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 120
Color: Black/White