Locking Single Receptacle, 30A, 277V, 2P3W

Item #: 0180093

Cat #: 2630

UPC: 078477045473

$ 49.06 EA
Company wide:
3 in stock
Documents & Guides
30 Amp, 277 Volt, NEMA L7-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

Overview

30 Amp, 277 Volt, NEMA L7-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

30-Amp, 277-Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477045473, 2630, LEV2630

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 277
Color: Black
Amps: 30
NEMA Configuration: L7-30R
Type: Grounding, Receptacle
Volts AC: 277
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: L7-30R