Lampholder Assembly, 4W Bulb/Bracket

Item #: 0180092

Cat #: 2152

UPC: 078477808719

Call for price
Company wide:
0 in stock
Documents & Guides
Lampholder Assembly With Mounting Bracket and 4 Watt Bulb -125V AC. For Use With: Jewels or Louvre Plates - Use With Standard 2.5" Box

Overview

Lampholder Assembly With Mounting Bracket and 4 Watt Bulb -125V AC. For Use With: Jewels or Louvre Plates - Use With Standard 2.5" Box

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477808719, 2152, LEV2152, Bracket lampholder, Bracket Stair Light, nightlight, night light

Specifications

Wattage: 4
Volts AC: 125
Base: Candelabra Screw (E12)
Wattage: 4
Base: Candelabra Screw (E12)
Volts AC: 125