ABB DP20C2P-1 CONTACTOR DP, 20A, 2P

Item #: 0180066

Cat #: DP20C2P-1

UPC: 888614035065

$ 70.09 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB DP20C2P1
Also known as: 888614035065, DP20C2P-1, ABBDP20C2P1

Specifications

Volts AC Control: 120
Poles: 2
Amps: 20
Volts AC: 600
Volts AC Control: 120
Amps: 20
Poles: 2
Volts AC: 600