Liquidtight Flexible Non-Metallic Conduit, 3/4", Type A, Orange, 100'

Item #: 0180049

Cat #: AFC6503300

UPC: 077680175724

Company wide:
0 in stock
Documents & Guides
Liquidtight Flexible Non-Metallic Conduit, Type A, 3/4 Inch, Orange, 100 Foot Coil

Overview

Liquidtight Flexible Non-Metallic Conduit, Type A, 3/4 Inch, Orange, 100 Foot Coil

This specification covers AFC Cable Systems, Inc. LIQUID-TUFF™ Layered Liquidtight Flexible Nonmetallic Conduit, designed for use in wet, dry or oily locations as a flame resistant, Nonmetallic raceway for power, control and communications cables where repetitive motion and constant flexing is required. It is intended for applications where abrasion and physical abuse may occur

Also known as: 077680175724, AFC6503300

Specifications

Diameter: 3/4 in
Length: 100 ft
Color: Orange
Type: LFNC-A
Diameter: 3/4 in
Color: Orange
Length: 100 ft
Type: LFNC-A