ETN CHF230SW Type CHF Plug-On Circu

Item #: 0180006

Cat #: CHF230SW

UPC: 786680117053

$ 190.18 EA
Company wide:
0 in stock

Overview

C-H CHF230SW
Also known as: 786680117053, CHF230SW, CUTCHF230SW

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30