C-h Egs3035ffg E 3p 35a 35ka Fixed

Item #: 0179952

Cat #: EGS3035FFG

UPC: 782114877135

$ 1648.44 EA
Company wide:
0 in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 35 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 35 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Also known as: 782114877135, EGS3035FFG, CUTEGS3035FFG

Specifications

Poles: 3
Amps: 35
Volts AC: 347, 600Y
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 35
Interrupt Rating AC: 22 kA