Raceway Cover, 2000 Series, Steel, Ivory, 1-9/32" x 5'

Item #: 0179909

Cat #: V2000C

UPC: 786776093070

$ 2.27 FT
Company wide:
250 in stock
Steel, Cover, 2000 Series. Size: 5' Length. .025 Steel,, Ivory.

Overview

Steel, Cover, 2000 Series. Size: 5' Length. .025 Steel,, Ivory.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776093070, V2000C, WMDV2000C

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory