ETN 9-2698 Motor Control Electrical

Item #: 0179906

Cat #: 9-2698

UPC: 782113387598

$ 6864.95 EA
Company wide:
0 in stock
CUT 9-2698 SIZE 6 120V COIL

Overview

CUT 9-2698 SIZE 6 120V COIL
Also known as: 782113387598, 9-2698, CUT92698

Specifications

Family / Style: Freedom
Size: 6
Mounting: Device
Family / Style: Freedom
Mounting: Device
Size: 6