15A Hospital Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0179904

Cat #: M8200-IGI

UPC: 078477502068

$ 38.30 EA
Company wide:
0 in stock
Documents & Guides
Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Smooth Face, 15 Amp, 125 Volt, Modular, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477502068, M8200-IGI, LEVM8200IGI

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory
Family / Style: Lev-Lok