Circuit Breaker, 2 Pole 480v 25k Ic 40 Amp

Item #: 0179844

Cat #: THED124040

UPC: 783164231274

$ 1367.51 EA
Company wide:
0 in stock
Documents & Guides
GE THED 124040 Circuit Breaker, 2 Pole, 480V, 25K, IC, 40 Amp

Overview

GE THED 124040 Circuit Breaker, 2 Pole, 480V, 25K, IC, 40 Amp
Also known as: 783164231274, THED124040, ABBTHED124040

Specifications

Type: Circuit Breaker
Family / Style: E150
Type: Circuit Breaker
Family / Style: E150