
$ 14.97 EA
Company wide:
236
in stock
Documents & Guides
Small Arbor, Hex Shank Size: 3/8", Compatible Hole Saws: 9/16" - 1-3/16" ***Arbor Only***
Overview
Small Arbor, Hex Shank Size: 3/8", Compatible Hole Saws: 9/16" - 1-3/16" ***Arbor Only***
This Milwaukee hole saw arbor has a 3/8 in. hex shank for greater gripping capability in the chuck. It can be used in 3/8 in. capacity drills and larger. The arbor has a 1/2 - 20 thread and can be used on hole saws from 9/16 in. to 1-3/16 in.. it can be used with 49-56-8010 pilot bit which is supplied with this arbor for use on wood and metal.
Also known as: 045242200177, 49-56-7010, MIL49567010
Features & Benefits
- 3/8 in. hex shank for greater gripping capability in the chuck
- High-speed steel construction provides strength and durability
- Fits all hole saws up to 1-3/16 in.
- Fits all drill chucks 3/8 in. and larger
Specifications
| Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
| Diameter: | 3/8 in |
| Material: | Steel |
| Type: | Adapter, Hole Saw, Spacer, Hole Saw Mandrel/Arbor |
| Material: | Steel |
| Diameter: | 3/8 in |