Sustainable

TCP LED17BR40D50K

Item #: 0179790
Cat #: LED17BR40D50K
UPC: 762148258247
$ 10.36 EA
Company wide:
0 in stock
Documents & Guides
TCP LED17BR40D50K 17W BR40 DI

Overview

TCP LED17BR40D50K 17W BR40 DI
Also known as: 762148258247, LED17BR40D50K, TCPLED17BR40D50K

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 17
Lumens: 1350
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1350
Color Temperature: 5000 (Bright White)
Wattage: 17

Customer Reviews

No reviews for this product
(0)