2P-120V-45A CB

Item #: 0179785

Cat #: THHQB2145

UPC: 783164118391

$ 183.31 EA
Company wide:
0 in stock
Documents & Guides

Overview

2P-120V-45A CB
Also known as: 783164118391, THHQB2145, ABBTHHQB2145

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 45
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On