Plug 30A 125V 2P3W Str GY

Item #: 0179769

Cat #: 5717N

UPC: 040893020389

$ 43.19 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Extra Heavy-Duty Auto Grip Plug , #12-4 AWG, 30A, Industrial, 125V, Back Wire, Gray, Brass, Nylon, 5-30P, 2 Pole, 3-Wire, Grounding, Screw

Overview

Extra Heavy-Duty Auto Grip Plug , #12-4 AWG, 30A, Industrial, 125V, Back Wire, Gray, Brass, Nylon, 5-30P, 2 Pole, 3-Wire, Grounding, Screw

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020389, 5717N, CWD5717N

Specifications

Color: Gray
Amps: 30
Material: Brass, Nylon
Volts AC: 125
Allowable Gauge Range: 12 - 4
Color: Gray
Material: Brass, Nylon
Allowable Gauge Range: 12 - 4
Amps: 30
Volts AC: 125