12/2 TECK W/1#14 BARE GRND

Item #: 0179763

Cat #: OMNT31202

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 TECK W/1#14 BARE GRND

Overview

12/2 TECK W/1#14 BARE GRND

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: OMNT31202

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded